4ft6 Metal Double Platform Bed Frame with Underbed Storage White - 831-791V01WT
0
1

4ft6 Metal Double Platform Bed Frame with Underbed Storage White - 831-791V01WT

Order Code: ZT5712838SCopy

£89.99 Inc VAT (20%)


Description

Sweet dreams made simple with this HOMCOM bed frame. The minimalistic metal frame makes it a versatile piece, suitable for practically any room style. The double size is spacious enough for individual and shared use, and holds a 135 x 190cm sized mattress. Made from powder coated steel, this frame is strong and supportive, with built-in slats to prevent squeaking. With a 33cm under-bed clearance, there's room underneath for discreetly keeping boxes - a tidier room!

See full description
Specifications for 4ft6 Metal Double Platform Bed Frame with Underbed Storage White - 831-791V01WT
  • Material
    Powder Coated Steel
  • Colour
    White