Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Bicycle Racks & Accessories
12V 19W PG20-1 Bulb - S188
By SIMPLY CAR
Order Code:
ZT3956570S
£12.29
each
Inc VAT (20%)
£110.61 minimum order value
Quantity
Price
Discount
1 - 9
£12.29
0%
10 - 19
£11.68
5%
20 +
£11.06
10%
9
Add to basket
Minimum order quantity: 9.
Get it by
Fri, 29th Nov
In Stock
GBP
110.61
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bicycle-racks-and-accessories/12v-19w-pg20-1-bulb-s188/p/ZT3956570S
Add to quotation
View all Bicycle Racks & Accessories
Description
12V 19W PG20-1
Tags:
#BulkDiscount
Specifications
Specifications for 12V 19W PG20-1 Bulb - S188
Wattage
19W
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome