Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Bicycle Racks & Accessories
12V 19W PG20-2 Bulb - S192
By SIMPLY CAR
Order Code:
ZT3956633S
£11.99
each
Inc VAT (20%)
£107.91 minimum order value
Quantity
Price
Discount
1 - 9
£11.99
0%
10 +
£11.15
7%
9
Add to basket
Minimum order quantity: 9.
Get it by
Fri, 3rd Jan
In Stock
GBP
107.91
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bicycle-racks-and-accessories/12v-19w-pg20-2-bulb-s192/p/ZT3956633S
Add to quotation
View all Bicycle Racks & Accessories
Description
12V 19W PG20-2
Tags:
#BulkDiscount
Specifications
Specifications for 12V 19W PG20-2 Bulb - S192
Voltage
12V
Wattage
19W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome