Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Bicycle Racks & Accessories
12V 24W pg20-7 Bulb - S189
By SIMPLY CAR
Order Code:
ZT3956578S
£12.99
each
Inc VAT (20%)
£116.91 minimum order value
Quantity
Price
Discount
1 - 9
£12.99
0%
10 - 19
£12.34
5%
20 +
£11.69
10%
9
Add to basket
Minimum order quantity: 9.
Get it by
Fri, 17th Jan
In Stock
GBP
116.91
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bicycle-racks-and-accessories/12v-24w-pg20-7-bulb-s189/p/ZT3956578S
Add to quotation
View all Bicycle Racks & Accessories
Description
12V 24W pg20-7
Tags:
#BulkDiscount
Specifications
Specifications for 12V 24W pg20-7 Bulb - S189
Voltage
12V
Wattage
24W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome