Quantity | Price | Discount |
---|---|---|
1 - 4 | £93.99 | 0% |
5 + | £90.23 | 4% |
Bike Capacity: 1.
Cycle Capacity: 1.
Max. Tyre Width mm: 50.
Mounting Type: Wall.
Width mm: 50.Individual wall mounted cycle storage rack. Swings on 180° axis, enabling space saving cycle storage at a desirable angle. Accepts all types of bicycle tyre up to a max. width of 50mm. Easy installation (fixings not supplied) .