Bicycle Hanger, For Wall Mounting, Length 1170mm

Order Code: ZT2704255S

£299.99 Inc VAT (20%)


Description

Bicycle hanger, for wall mounting, length 1170 mm. Supplied = flat pack. Length = 1170 mm. Number of bicycle hooks = 4 pcs. Hook spacing = 350 mm. Hook length min. = 200 mm. Hook length max. = 350 mm. Type of mounting = wall mounting. Material = steel. Colour = zinc plated. Product type = bicycle hangers. Simple, space saving wall mounting. Steel rings for theft protection. For extremely tight spaces. Offset hook lengths. The bicycle hanger features a mounting rail and wall brackets made of profiled steel. In addition, it has been hot dip galvanised. The hangers are made of tubular steel with rims that have a protective plastic coating. Recommended hook height approx. 1900 mm. Storage depth for hanging bicycle only approx. 1100 mm. On request Longer and shorter models, coloured versions and a ceiling mounted version available.

See full description
Specifications for Bicycle Hanger, For Wall Mounting, Length 1170mm
  • Mounting Type
    Wall Mounting
  • Material
    Steel
  • Product Type
    Bicycle Hangers
  • Colour
    Zinc Plated
  • Supplied
    Flat Pack
  • Length
    1170mm
  • Hook Spacing
    350mm
  • Number of Bicycle Hooks
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome