Bicycle Locker, Standard Unit With 1 Arched Roof, Blue/Grey

Order Code: ZT2724539S

£2,299.99 Inc VAT (20%)


Description

Bicycle locker, standard unit with 1 arched roof, blue/grey. Supplied = flat pack. Material = steel. Finish = powder coated. Parking spaces = 1 pcs. Overall height = 1250 mm. Overall width = 2050 mm. Overall depth = 850 mm. Type of mounting = free standing. Colour = charcoal. Height above ground = 1250 mm. Bay depth = 2050 mm. Product type = bicycle lockers. Sturdy steel construction. Optimum protection. Modular design. Certified by ADFC (German Bicycle Association) Security when storing a bike, including valuable bicycles. Protection from all types of weather. With a single lever cylinder lock as standard. Base element with arched roof for setting up a row of bicycle lockers.

See full description
Specifications for Bicycle Locker, Standard Unit With 1 Arched Roof, Blue/Grey
  • Finish
    Powder-coated
  • Material
    Steel
  • Colour
    Charcoal
  • Supplied
    Flat Pack
  • Parking Spaces
    1
  • Product Type
    Bicycle Lockers
  • Overall Width
    2050mm
  • Overall Height
    1250mm
  • Overall Depth
    850mm
  • Bay Depth
    2050mm
  • Height Above Ground
    1250mm
  • Mounting Type
    Free Standing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome