Bicycle Rack, For Single-Sided Shelter, With 12 Parking Spaces

Bicycle Rack, For Single-Sided Shelter, With 12 Parking Spaces

Order Code: ZT2708185S

£799.99 Inc VAT (20%)


Description

Bicycle rack, for single-sided shelter, with 12 parking spaces. Supplied = flat pack. Material = steel. Finish = zinc plated. Parking spaces = 12 pcs. Overall height = 415 mm. Overall width = 4200 mm. Overall depth = 550 mm. Type of mounting = for bolting in place with plugs or anchoring in place. Wheel spacing = 350 mm. Tyre width up to = 55 mm. Bicycle parking = single sided. Colour = zinc plated. Height above ground = 415 mm. Bay depth = 1850 mm. Tube diameter = 18 mm. High/low positioning = 6/6 pcs. Product type = bicycle row racks. Single sided with 12 parking spaces. Consists of two parts - easy self-assembly.

See full description
Specifications for Bicycle Rack, For Single-Sided Shelter, With 12 Parking Spaces
  • Product Type
    Bicycle Row Racks
  • Material
    Steel
  • Colour
    Zinc Plated
  • Maximum Tyre Width
    55mm
  • Parking Spaces
    12
  • Tube Diameter
    18mm
  • Supplied
    Flat Pack
  • Finish
    Zinc Plated
  • Overall Depth
    550mm
  • Overall Width
    4200mm
  • Overall Height
    415mm
  • Wheel Spacing
    350mm
  • High/Low Positioning
    45083
  • Bay Depth
    1850mm
  • Height Above Ground
    415mm
  • Bicycle Parking
    Single Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome