0
1
2
3

BikeTrailer Bike Wagon Bicycle Cargo Trailer with Suspension 2 Wheels Black

Order Code: ZT4184310S

£92.99 Inc VAT (20%)


Description

Safe Design: The triple safety feature of this bike cargo trailer helps your load stay visible in the darker hours. A red flag, a reflector in the back and reflective strips around the wheels protect you and your stuff.Lightweight Feel: Your ride will be quicker and lightweight without the extra heft. Despite having a frame that eliminates a heavy pull, the bicycle trailer is tough with a steel construction and a strong PE bottom.Large and Foldable: The large capacity holds tons of storage, but the design collapses into a small package to keep the camping trailer easily out of the way.Shock Absorption: A shock-absorbing design of the cycle trailer creates a smooth ride even when the road is bumpy, offering a suspension system that keeps you comfortable.Dimensions: Overall: 53.5H x 125L x 64Wcm. Cargo Compartment: 25H x 70L x 46Wcm. Compatible with bicycle wheels with a diameter of 56–71 cm.

See full description
Specifications for BikeTrailer Bike Wagon Bicycle Cargo Trailer with Suspension 2 Wheels Black
  • Frame Material
    Steel
  • Product Type
    Bike Trailer
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome