Cycle Rack - 3 Bike Capacity L730X W266XH330MM

Order Code: ZT3079491S

£129.99 Inc VAT (20%)


Description

Bike Capacity: 3.
Cycle Capacity: 3.
Height mm: 330.
Length mm: 730.
Max. Tyre Width mm: Up to 50.
Width mm: 266.Multiple cycle storage. Can be secured to the ground. Suitable for all cycles including wide tyred mountain bikes up to 50mm. W x H - 266 x 330mm. 3 year guarantee.

See full description
Specifications for Cycle Rack - 3 Bike Capacity L730X W266XH330MM
  • Width
    266mm
  • Height
    330mm
  • Length
    730mm
  • Bike Capacity
    3
  • Maximum Tyre Width
    Up to 50mm
  • Cycle Capacity
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome