Cycle Rack - 5 Bike Capacity L1340X W266 H330MM

Order Code: ZT3079330S

£209.99 Inc VAT (20%)


Description

Bike Capacity: 5.
Cycle Capacity: 5.
Height mm: 330.
Length mm: 1340.
Max. Tyre Width mm: Up to 50.
Width mm: 266.Multiple cycle storage. Can be secured to the ground. Suitable for all cycles including wide tyred mountain bikes up to 50mm. W x H - 266 x 330mm. 3 year guarantee.

See full description
Specifications for Cycle Rack - 5 Bike Capacity L1340X W266 H330MM
  • Height
    330mm
  • Width
    266mm
  • Length
    1340mm
  • Cycle Capacity
    5
  • Bike Capacity
    5
  • Maximum Tyre Width
    Up to 50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome