Cycle Rack for 5 Cycles Zinc (1600 x 330mm) 360011

Order Code: ZT1552090S

£102.99 Inc VAT (20%)


Description

Make sure your staff, visitors and customers are able to leave their bicycles safely and securely while at your property by purchasing this 5-bike cycle rack. The steel rack is suitable for all tyre widths from 35mm to 55mm and will take up to 5 bikes at a time. The rack is of robust and sturdy construction, and the zinc plated bars are rust and corrosion proof, increasing the overall durability. The rack can be easily mounted using brackets and fixings (not supplied).
Suitable for all tyre widths up to 50mm
Stores up to 5 cycles at any one time
Manufactured from robust and sturdy steel
Rust proof, zinc plated bars increase durability
Dimensions: 1600x330mm
Colour: Grey

See full description
Specifications for Cycle Rack for 5 Cycles Zinc (1600 x 330mm) 360011
  • MFR Part No.
    SBY17498
  • Weight
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome