Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Bicycle Racks & Accessories
Cycle Rack Versaille Black (350 x 1600 x 430mm) 383767
By VFM
Order Code:
ZT1550253S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bicycle-racks-and-accessories/cycle-rack-versaille-black-350-x-1600-x-430mm-383767/p/ZT1550253S
Add to quotation
View all Bicycle Racks & Accessories
Description
Cycle Rack Versaille Black (350 x 1600 x 430mm) 383767
Specifications
Specifications for Cycle Rack Versaille Black (350 x 1600 x 430mm) 383767
MFR Part No.
SBY05191
Depth
160mm
Width
43mm
Height
35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome