Economy Floor and Wall Mounted Cycle Racks

Order Code: ZT3081402S

£129.99 Inc VAT (20%)


Description

Bike Capacity: 5.
Colour: Metalic.
Cycle Capacity: 5.
Depth mm: 390.
Finish: Zinc finish.
Height mm: 240.
Material: Steel.
Mounting Type: Floor.
Width mm: 1310.Heavy duty rack, manufactured from steel, with zinc plating for extra corrosion resistance. Max tyre width - 50mm. Can be mounted using various brackets and fixings (not supplied) Can be secured to the floor. H x W: 240 x 390mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome