Economy Modular Cycle Shelter - Floor Mounted Cycle Rack Only

Order Code: ZT3079585S

£309.99 Inc VAT (20%)


Description

Bike Capacity: 6.
Cycle Capacity: 6.
Length mm: 1200.
Type: Cycle rack.
Width mm: 400.Suits economy cycle shelter.

See full description
Specifications for Economy Modular Cycle Shelter - Floor Mounted Cycle Rack Only
  • Width
    400mm
  • Bike Capacity
    6
  • Cycle Capacity
    6
  • Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome