Floor to Ceiling Cycle Stand - 2 Cycles

Order Code: ZT3081661S

£199.99 Inc VAT (20%)


Description

Bike Capacity: 2.
Capacity kg: 30.
Colour: Red.
Cycle Capacity: 2.
Extended Height mm: 2750.
Finish: Painted.
Height mm: 2000.
Material: Steel.No drilling required. Telescopic height - 2000-2750mm. Hook height can be adjusted. Plastic coated hooks to protect the cycle. Manufactured from 25mm and 20mm square steel tube. Fitted with suction pad on the ground and pressure jack on the ceiling. Capacity - 30kg.

See full description
Specifications for Floor to Ceiling Cycle Stand - 2 Cycles
  • Colour
    Red
  • Material
    Steel
  • Capacity
    30kg
  • Finish
    Painted
  • Height
    2000mm
  • Cycle Capacity
    2
  • Bike Capacity
    2
  • Extended Height
    2750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome