Galvanised Sheffield Cycle Stands, Surface Mounted

Order Code: ZT3080996S

£159.99 Inc VAT (20%)


Description

Bike Capacity: 2.
Colour: Grey.
Cycle Capacity: 2.
Finish: Galvanised.
Height mm: 750.
Mounting Type: Surface.
Product Type: Cycle equipment.
Tube Diameter mm: 50.
Width mm: 750.Galvanised steel finish. Stores up to 2 bikes. Tube diameter - 50mm. Width - 750mm. Height above ground - 750mm. To fix to concrete you will need to use coach screws Ø8mm with nylon plugs. To fix on tarmac you will need to fix by chemical seal Ø8mm.

See full description
Specifications for Galvanised Sheffield Cycle Stands, Surface Mounted
  • Colour
    Grey
  • Tube Diameter
    50mm
  • Width
    750mm
  • Finish
    Galvanised
  • Height
    750mm
  • Mounting Type
    Surface
  • Bike Capacity
    2
  • Cycle Capacity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome