Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Bicycle Racks & Accessories
Healing Tube SV 26" x 1.75-2.125 - PCC001
By SIMPLY CYCLING
Order Code:
ZT3955764S
£6.69
each
Inc VAT (20%)
£133.80 minimum order value
Quantity
Price
Discount
1 - 19
£6.69
0%
20 - 49
£6.42
4%
50 +
£6.15
8%
Add to basket
Minimum order quantity: 20.
Get it by
Wed, 19th Feb
In Stock
GBP
133.80
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bicycle-racks-and-accessories/healing-tube-sv-26-inch-x-1-75-2-125-pcc001/p/ZT3955764S
Add to quotation
View all Bicycle Racks & Accessories
Description
HEALING TUBE SV 26IN X 1.75-2.125
Tags:
#BulkDiscount
Specifications
Specifications for Healing Tube SV 26" x 1.75-2.125 - PCC001
Product Type
Healing Tube
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome