Plastic Coated Cycle Storage Hook

Order Code: ZT3081373S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Bike Capacity: 1.
Colour: Blue.
Cycle Capacity: 1.Zinc plated anti rust hook with plastic coated sleeve. Tube dia. 16mm.

Specifications for Plastic Coated Cycle Storage Hook
  • Colour
    Blue
  • Cycle Capacity
    1
  • Bike Capacity
    1
  • Tube Diameter
    16mm
  • Product Type
    Cycle Storage Hook
  • Finish
    Plastic coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome