Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Bicycle Racks & Accessories
PVA Perforated Cloth 43*32cm - PVAC01
By SIMPLY CAR
Order Code:
ZT3956335S
£4.59
each
Inc VAT (20%)
£156.06 minimum order value
Quantity
Price
Discount
1 - 49
£4.59
0%
50 - 99
£4.41
4%
100 +
£4.22
8%
Add to basket
Minimum order quantity: 34.
Get it by
Fri, 3rd Jan
In Stock
GBP
156.06
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bicycle-racks-and-accessories/pva-perforated-cloth-43-32cm-pvac01/p/ZT3956335S
Add to quotation
View all Bicycle Racks & Accessories
Description
PVA PERFORATED CLOTH 43*32CM
Tags:
#BulkDiscount
Specifications
Specifications for PVA Perforated Cloth 43*32cm - PVAC01
Product Type
Perforated Cloth
Material
PVA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome