Screw-in Hook - 9mm

Order Code: ZT3081254S

£16.99 Inc VAT (20%)
£19.9915% off
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Bike Capacity: 1.
Capacity kg: 20.
Colour: Metal.
Cycle Capacity: 1.Multi-use - suitable for wall and ceiling mounting. Ideal solution for cycle storage. Holds up to 20kg.

Specifications for Screw-in Hook - 9mm
  • Colour
    Metal
  • Capacity
    20kg
  • Cycle Capacity
    1
  • Bike Capacity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome