Single Cycle Wall Hook

Order Code: ZT3081250S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Bike Capacity: 1.
Capacity kg: 20.
Colour: Black.
Cycle Capacity: 1.Fixing plate and anti-theft device for locking the wheel. Capacity - 20kg.

Specifications for Single Cycle Wall Hook
  • Colour
    Black
  • Capacity
    20kg
  • Cycle Capacity
    1
  • Bike Capacity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome