0
1

Traffic-line Wall Mounted Bicycle Rack

Order Code: ZT1255350P

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%

Currently unavailable

Description

Adjustable through 180 degrees. Wall mounting – easily secured. Compact and flexible design. Zinc plated steel construction. Suitable for bicycles up to tyre width 50mm. Supplied with wall fixings. Fully assembled. 335mmH x 285mmD x 90mmW. 16mm dia. wheel supports.

Specifications for Traffic-line Wall Mounted Bicycle Rack
  • MFR Part No.
    169.17.113
  • Type
    Cycle Rack
  • Depth
    335mm
  • Colour
    Silver
  • Height
    335mm
  • Width
    90mm
  • Material
    High Grade Steel
  • Mounting Type
    Bolt Down, Fixings Supplied
  • Additional Features
    Strong steel construction, Tyre widths up to 50mm, Zinc plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome