Victoriana Floor Mounted Cycle Racks

Order Code: ZT3081827S

£609.99 Inc VAT (20%)


Description

Bike Capacity: 5.
Colour: Brown.
Cycle Capacity: 5.
Depth mm: 430.
Finish: Epoxy powder coated.
Height mm: 350.
Length mm: 1600.
Material: Steel.
Max. Tyre Width mm: 50.Unique cycle rack, manufactured from steel, with an epoxy powder coating for added durability. Accepts tyres up to a width of 50mm. Stores up to five bicycles. Robust and sturdy construction. Minimal assembly required. H x W x D - 350 x 1600 x 430 mm.

See full description
Specifications for Victoriana Floor Mounted Cycle Racks
  • Material
    Steel
  • Colour
    Brown
  • Height
    350mm
  • Depth
    430mm
  • Finish
    Epoxy powder coated
  • Length
    1600mm
  • Bike Capacity
    5
  • Cycle Capacity
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome