Wall and Floor Mounting Cycle Racks - 4 Bike Capacity

Order Code: ZT3077656S

£209.99 Inc VAT (20%)


Description

Bike Capacity: 4.
Colour: Silver grey.
Cycle Capacity: 4.
Finish: Galavanized & antirust.
Length mm: 1350.
Material: Galvanised tube.
Max. Tyre Width mm: 55.
Mounting Type: Wall/floor.
Rack Depth mm: 20.
Type: 45° holders.Made from galvanised tube. Suitable for mounting on brick and concrete walls (fixings not supplied) , position approx. 15cm above ground level. Floor mounting accessory feet available (supplied in pairs) 3 year guarantee.

See full description
Specifications for Wall and Floor Mounting Cycle Racks - 4 Bike Capacity
  • Colour
    Silver
  • Material
    Galvanised Tube
  • Finish
    Galavanized & antirust
  • Length
    1350mm
  • Mounting Type
    Wall/floor
  • Maximum Tyre Width
    55mm
  • Rack Depth
    20mm
  • Bike Capacity
    4
  • Cycle Capacity
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome