Wall Mount Bracket 1 Parking Position Pack of 5 Hot Dip Galvanised

Order Code: ZT4130616S

£399.99 Inc VAT (20%)


Description

Wall mount bracket, 1 parking position, pack of 5, hot dip galvanised. Supplied = flat pack. Material = sheet steel. Finish = hot dip galvanised. Parking spaces = 1 pcs. Overall height = 515 mm. Overall width = 82 mm. Overall depth = 220 mm. Type of mounting = wall mounting. Tyre width up to = 50 mm. Colour = hot dip galvanised. Tube diameter = 12 mm. Product type = bicycle row racks. Fixed front wheel holder for bicycles. Made of hot dip galvanised sheet steel. For wall mounting. Wall mount bracket for parking and locking bicycles. Easy to assemble and can be extended as required by adding additional brackets. Made of hot dip galvanised sheet steel. 5 year guarantee. Mounted directly on a wall using screws and plugs (not included) Mounting hole Ø 8.5 mm, hole spacing 110 mm.

See full description
Specifications for Wall Mount Bracket 1 Parking Position Pack of 5 Hot Dip Galvanised
  • Overall Height
    515mm
  • Material
    Sheet Steel
  • Maximum Tyre Width
    50mm
  • Overall Width
    82mm
  • Tube Diameter
    12mm
  • Overall Depth
    220mm
  • Product Type
    Wall Mount Bracket
  • Finish
    Hot Dip Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome