Wall Mounted Bike Rack Model 90

Order Code: ZT3081616S

£83.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£83.990%
5 +£80.634%


Description

Bike Capacity: 1.
Capacity kg: 20.
Colour: Metalic.
Cycle Capacity: 1.
Type: 90° angled holder.Choice of 45° or 90° angled holder. 40mm diameter main tube with 12mm diameter solid steel holders.

See full description
Specifications for Wall Mounted Bike Rack Model 90
  • Colour
    Metalic
  • Capacity
    20kg
  • Bike Capacity
    1
  • Cycle Capacity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome