142x50cm Child's Rocket Bookshelf w/3 Shelves Drawer Wood Legs Storage White

Order Code: ZT3347093S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

FUN DESIGN: Presented in a rocket-style shape, it will bring life into your children's bedroom storage, creating a cool feel in their space.SPACIOUS: Features three shelves and a large bottom drawer, giving them plenty of room to store and display toys, books and games etc.MDF FRAME: A solid and tough structure which will withstand everyday use by your child. Smooth finish allows it to be wiped clean easily.WOOD LEGS: Keeps the bookcase balanced and stable, in a natural finish which looks great with the white top. DIMENSIONS: 142H x 50L x 30Wcm. Leg: 10.5Hcm.LOVELY COLOR: Two colors on the front and back of the backplane, pink and blue, can be assembled on any side. The natural finish will blend into any living space. MAXIMUM LOAD 30KG. ASSEMBLY REQUIRED.

See full description
Specifications for 142x50cm Child's Rocket Bookshelf w/3 Shelves Drawer Wood Legs Storage White
  • Maximum Load
    30kg
  • Product Type
    Child's Rocket Bookshelf
  • Assembly Required
    Required
  • Colour
    White
  • Finish
    Smooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome