Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Bookcases & Pedestals
3D Mobile Pedestal Maple
By Impulse
Order Code:
ZT3523042S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bookcases-and-pedestals/3d-mobile-pedestal-maple/p/ZT3523042S
Add to quotation
View all Bookcases & Pedestals
Description
Dynamic Impulse 3 Drawer Mobile Pedestal Maple I000245
Specifications
Specifications for 3D Mobile Pedestal Maple
Product Type
Pedestals
Colour
Maple
Height
Under Desk Pedestal
Number of Drawers
3 Drawer
Dimensions (W x D x H)
430x500x510mm
Material
MFC
Width
Standard
For Use With
Impulse Desking
Assembly Required
No
Weight
26.9kg
Pedestal Colour
Maple
Environment Support
FSC Certified
Style
Mobile Pedestal
Filing Drawer
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome