5-Tier Bookshelf Modern Bookcase W/13 Open Shelves for Home Office White

Order Code: ZT3351673S

£89.99 Inc VAT (20%)
£99.9910% off
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Five shelves: This bookcase is spacious enough for holding plenty of books, ornaments, candles and so much more. Great way to keep corners and spaces looking great.Cool design: Two 'S' shaped shelves overlapping each other - fitted on two middle beams. The wood effect and grey colourway of this ladder bookshelf makes it a neutral backdrop, fits in suitably with your current decor.Sturdy: Bookshelf is made from particle board, so it's durable and suitable for everyday use. Footpads on the bottom of bookshelf gently protect floor from scratches and marks.Anti-tipping straps: This tall bookcase can be attached to a wall, so it doesn't tip forwards - suitable for homes with children and pets.Dimensions: 150.5H x 95W x 25Dcm. Maximum load: 20kg. Assembly required.

See full description
Specifications for 5-Tier Bookshelf Modern Bookcase W/13 Open Shelves for Home Office White
  • Product Type
    Bookshelf
  • Number of Shelves
    5
  • Colour
    White
  • Maximum Load
    20kg
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome