0
1
2
3
4
5

800 Bookcase D450mm Beech - KF822295

Order Code: ZT1546565S

£224.99 Inc VAT (20%)


Description

With a one-piece MFC back panel, this 800mm high bookcase includes one shelf and is the ideal height to extend your desktop space a bit further. It measures W800 x D450 x H800mm.
Open-fronted bookcase
Supplied with 1 shelf
Solid MFC back
Black adjustable feet for levelling on uneven floors
FSC certified
Finish: Beech
Dimensions: W800 x D450 x H800mm

See full description
Specifications for 800 Bookcase D450mm Beech - KF822295
  • Weight
    30.65kg
  • MFR Part No.
    KF822295
  • Height
    800mm
  • Material
    MFC
  • Depth
    450mm
  • Finish
    Beech
  • Product Type
    Bookcase
  • Number of Shelves
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome