800 Wooden Bookcase (450mm Deep) White

Order Code: ZT1187433P

£229.99 Inc VAT (20%)


Description

Our range of bookcases offer endless storage options for a variety of environments. FSC certified with a one-piece MFC back panel, this 800mm high bookcase includes one shelf and is the ideal height to extend your desktop space a bit further.
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for 800 Wooden Bookcase (450mm Deep) White
  • Depth
    450mm
  • Colour
    White
  • Width
    800mm
  • MFR Part No.
    WDS845WH
  • Height
    800mm
  • Weight
    23kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome