800mm Storage Nova Oak

Order Code: ZT1186998P

£299.99 Inc VAT (20%)


Description

A low bookcase with single shelf, to match the rest of our Regent range.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for 800mm Storage Nova Oak
  • Width
    1005mm
  • MFR Part No.
    TR8040NOAK
  • Height
    800mm
  • Depth
    404mm
  • Colour
    Nova Oak
  • Gross Weight
    40.95kg
    40kg
  • Weight
    39kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome