Antimicrobial Clear View Panel Table Pedestal, Complete Set, With 10 X A4 Panels

Order Code: ZT2700829S

£159.99 Inc VAT (20%)


Description

Antimicrobial clear view panel table pedestal, complete set, with 10 x A4 panels. Supplied = flat pack. Frame colour = assorted colours. Material = PVC, sheet steel. Assortment of frame colours = blue, red, yellow, green, black. Overall height = 580 mm. Overall width = 350 mm. Overall depth = 280 mm. Number of clear view panels = 10 pcs. Colour = light grey RAL 7035. Product type = clear view panel table stand sets. Antimicrobial PVC film destroys 99.99% of all microbes and viruses within 2 hours. Metal pivot pins for easy replacement of the panels. 4 side stops for optimum hold and 5 clip-on tabs for labelling the clear view panels. Best suited for environments and areas where bacteria are easily transmitted (medical/paramedical area, pharmaceutical industry, restaurants, etc.) With 10 anti-bacterial STERIFOLD pivot pin clear view panels inA4 format. Clear view panels made of PVC with antimicrobial film for easy replacement of documents, assorted colours, 2 each in red, blue, yellow, green, black. Products of the STERIFOLD line are used everywhere that there is a risk of spreading bacteria. Germs and bacteria can thrive on documents that are in circulation and their transmission can cause contagious diseases. Thanks to a unique technology, the silver ions applied to the surfaces of STERIFOLD display panels prevent the spread of bacteria by simply killing the micro-organisms that are hazardous to health. Extends to 30 clear view panels, and can be fastened to a wall.

See full description
Specifications for Antimicrobial Clear View Panel Table Pedestal, Complete Set, With 10 X A4 Panels
  • Material
    Sheet Steel
    PVC
  • Colour
    Light Grey
  • Frame Colour
    Assorted Colours
  • Supplied
    Flat Pack
  • Product Type
    Clear View Panel Table Stand Sets
  • Overall Depth
    280mm
  • Overall Height
    580mm
  • Overall Width
    350mm
  • Number of Clear View Panels
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome