Ashtray With Domed Head, As A Pedestal Ashtray, Stainless Steel

Order Code: ZT2740781S

£699.99 Inc VAT (20%)


Description

Ashtray with domed head, as a pedestal ashtray, stainless steel. Supplied = assembled. Height = 850 mm. Width = 260 mm. Depth = 260 mm. Ashtray material = stainless steel. Ashtray colour = stainless steel. Ashtray diameter = 150 mm. Weight = 6 kg. Type of mounting = free standing. Feature = self-extinguishing. Place of use = indoor and outdoor use. Foot diameter = 260 mm. Diameter = 260 mm. Base height = 695 mm. Product type = pedestal ashtrays. Odour protection - protection from moisture - self extinguishing. Ideal for use in offices, cafs, conference rooms, seminar rooms, smokers' rooms, waiting rooms, sheltered outdoor areas, entrances, office buildings, hotels, shopping centres and public buildings. Pressing the domed head makes the ash fall into the container, after which the hole closes again. This ensures fumes remain inside the ashtray. Elegant pedestal ashtray with zinc plated, removable inner container.

See full description
Specifications for Ashtray With Domed Head, As A Pedestal Ashtray, Stainless Steel
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Assembled
  • Width
    260mm
  • Depth
    260mm
  • Foot Diameter
    260mm
  • Height
    850mm
  • Diameter
    260mm
  • Ashtray Material
    Stainless Steel
  • Ashtray Colour
    Stainless Steel
  • Mounting Type
    Free Standing
  • Weight
    6kg
  • Ashtray Diameter
    150mm
  • Features
    Self-Extinguishing
  • Base Height
    695mm
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome