Bookcase 1 Shelf 730 High Grey Oak

Order Code: ZT3613084S

£149.99 Inc VAT (20%)


Description

The Astin Bookcase seamlessly blends functionality and aesthetics and optimises space while showcasing your collection from files to decor.
Part of the Furniture Essentials Range
Number of Shelves: 1
Optimise space while showcasing your collection
Seamlessly blending functionality and aesthetics
Weight Tolerance: 10kg
Component Guarantee: 12 months
Colour: Alaskan Grey Oak
Dimensions (WxDxH): 800x730x400mm

See full description
Specifications for Bookcase 1 Shelf 730 High Grey Oak
  • Colour
    Alaskan Grey Oak
  • Number of Shelves
    1
  • Product Type
    Bookcase