Bookcase 1 Shelf 816 High White

Order Code: ZT3613120S

£159.99 Inc VAT (20%)


Description

The Astin Bookcase seamlessly blends functionality and aesthetics and optimises space while showcasing your collection from files to decor.
Part of the Furniture Essentials Range
Number of Shelves: 1
Optimise space while showcasing your collection
Seamlessly blending functionality and aesthetics
Weight Tolerance: 10kg
Component Guarantee: 12 months
Colour: Arctic White
Dimensions (WxDxH): 800x400x816mm

See full description
Specifications for Bookcase 1 Shelf 816 High White
  • Number of Shelves
    1
  • Colour
    Arctic White
  • Product Type
    Bookcase