Boston Tall Bookcase

Boston Tall Bookcase

Order Code: ZT1392067S

£269.99 Inc VAT (20%)


Description

A traditionally styled handcrafted tall bookcase with 3 adjustable and one fixed shelf in a dark lacquer finish.

Specifications for Boston Tall Bookcase
  • MFR Part No.
    BT312
  • Material
    Pine
  • Weight
    23kg
  • Height
    180cm
  • Width
    90cm
  • Depth
    30cm
  • Maximum Weight
    2kg
  • Construction
    Flat Packed
  • Assembly Required
    Yes
  • Shelf Fixed
    No
  • Depth of Shelf
    260mm
  • Top Thickness
    30mm
  • Shelf Width
    795mm
  • People For Assembly
    1
  • Approx. Assembly Time
    45min
  • Back Thickness
    4mm
  • Adjustable Range
    40mm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Height Above Top Shelf
    315mm
  • Internal Finish
    Finished
  • Height Below Lower Shelf
    315mm
  • Side Thickness
    4mm
  • Fixed/Adjustable Shelves
    Adjustable
  • External Colour
    Dark Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome