Conical Pedestal Ashtray Plastic, With Hood, Traffic Red

Order Code: ZT2709985S

£429.99 Inc VAT (20%)


Description

Conical pedestal ashtray made of plastic, with hood, traffic red. Supplied = flat pack. Height = 900 mm. Ashtray material = plastic. Ashtray colour = red. Ashtray diameter = 445 mm. Weight = 7.2 kg. Type of mounting = free standing. Hood = with. Feature = sand-fillable. Place of use = indoor and outdoor use. Product type = conical ashtrays. High level of stability due to additional weight. Cigarette stub sieve zinc plated and removable. Silver coloured plastic insert to reduce volume of sand required. The plastic hood is secured with the supplied padlock, incl. 2 keys. Does not rust or dent. Approx. 6 kg of sand required.

See full description
Specifications for Conical Pedestal Ashtray Plastic, With Hood, Traffic Red
  • Product Type
    Conical Ashtrays
  • Supplied
    Flat Pack
  • Height
    900mm
  • Ashtray Material
    Plastic
  • Ashtray Colour
    Red
  • Ashtray Diameter
    445mm
  • Mounting Type
    Free Standing
  • Hood
    With
  • Features
    Sand-Fillable
  • Weight
    7.2kg
  • Applications
    Indoor and Outdoor Use