Corona Grey Tall Narrow Bookcases

Order Code: ZT1391289S

£89.99 Inc VAT (20%)


Description

This tall narrow bookcase is ideal for a multitude of uses and used the minimal amount of space too. Finished in grey with a complimenting antique wax top.

Specifications for Corona Grey Tall Narrow Bookcases
  • Material
    Pine
  • MFR Part No.
    CRG946
  • Weight
    11.5kg
  • Depth
    20cm
  • Height
    176cm
  • Width
    46cm
  • Maximum Weight
    15kg
  • Construction
    Flat Packed
  • Assembly Required
    Yes
  • External Colour
    Grey Wax/Antique Waxed Pine
  • Height Below Lower Shelf
    295mm
  • Fixed/Adjustable Shelves
    Fixed
  • Side Thickness
    16mm
  • Top Thickness
    25mm
  • People For Assembly
    1
  • Tools For Assembly
    Screwdriver, Hammer
  • Approx. Assembly Time
    30min
  • Back Thickness
    3.8mm
  • Height Above Top Shelf
    295mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome