Dallas Bookcase Display Unit

Order Code: ZT1391494S

£299.99 Inc VAT (20%)


Description

Need more storage and more defining features, this bookcase offers open and concealed storage with contrasting door with cut out handle . Made in an easy to clean, hardwearing white and carbon grey oak effect melamine finish with real metal hardware.

Specifications for Dallas Bookcase Display Unit
  • Depth
    42.3cm
  • Height
    160cm
  • Weight
    62kg
  • Width
    68.6cm
  • Material
    Melamine Faced Particleboard/Metal
  • MFR Part No.
    DL908
  • Door Width
    386mm
  • Maximum Weight
    Various, Refer To Instructionskg
  • Door Height
    1464mm
  • Number of Doors
    1
  • Construction
    Flat Packed
  • Door Thickness
    15mm
  • Assembly Required
    Yes
  • Hinge Type
    Adjustable
  • Shelf Fixed
    Yes
  • Depth of Shelf
    398mm
  • Approx. Assembly Time
    150min
  • Leg Height
    200mm
  • Back Thickness
    9mm
  • Internal Finish
    Finished
  • Top Thickness
    15mm
  • Height Below Lower Shelf
    360mm
  • Height Above Top Shelf
    360mm
  • Fixed/Adjustable Shelves
    Fixed
  • Shelf Width
    366mm
  • Side Thickness
    15mm
  • Leg Shape
    Square
  • Leg Depth
    15mm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • People For Assembly
    2
  • Leg Colour
    Black
  • Leg Width
    15mm
  • Leg Material Type
    Metal
  • External Colour
    White/Carbon Grey Oak

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome