Dallas Bookcase with Doors

Order Code: ZT1391107S

£109.99 Inc VAT (20%)
£119.998% off


Description

Our tall graduated bookcase offers a variety of shelving depth options and handy cuppoard storage. Made in an easy to clean, hardwearing white and carbon grey oak effect melamine finish with real metal hardware.

Specifications for Dallas Bookcase with Doors
  • Weight
    25kg
  • Material
    Melamine Faced Particleboard
  • Width
    53.1cm
  • Depth
    33cm
  • Height
    160cm
  • MFR Part No.
    DL204
  • External Colour
    White/Carbon Grey Oak
    White/Carbon Grey Oak
  • Door Width
    250mm
  • Maximum Weight
    Various, Refer To Instructionskg
  • Construction
    Flat Packed
  • Door Height
    369mm
  • Number of Doors
    2
  • Assembly Required
    Yes
  • Door Thickness
    15mm
  • Hinge Type
    Adjustable
  • Shelf Fixed
    Yes
  • Top Thickness
    15mm
  • Depth of Shelf
    233/244/274/325mm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Shelf Width
    501mm
  • Depth Behind Doors
    220mm
  • Approx. Assembly Time
    120min
  • Fixed/Adjustable Shelves
    Fixed
  • People For Assembly
    2
  • Height Below Lower Shelf
    369mm
  • Side Thickness
    15mm
  • Internal Finish
    Finished
  • Height Above Top Shelf
    369mm
  • Back Thickness
    9mm
  • Height Behind Doors
    369mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome