Dallas Low Bookcase with 3 Shelves

Order Code: ZT1391328S

£109.99 Inc VAT (20%)


Description

A neat graduated bookcase with plenty of differing size storage, can be used on its own or use several to create a longer run. Made in an easy to clean, hardwearing white and carbon grey oak effect melamine finish with real metal hardware.

Specifications for Dallas Low Bookcase with 3 Shelves
  • MFR Part No.
    DL203
  • Material
    Melamine Faced Particleboard
  • Height
    120cm
  • Depth
    37.9cm
  • Weight
    19kg
  • Width
    53.1cm
  • Maximum Weight
    Various, Refer To Instructionskg
  • Assembly Required
    Yes
  • Construction
    Flat Packed
  • Shelf Fixed
    Yes
  • Fixed/Adjustable Shelves
    Fixed
  • Side Thickness
    15mm
  • Shelf Width
    501mm
  • Top Thickness
    15mm
  • Internal Finish
    Finished
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • People For Assembly
    2
  • Approx. Assembly Time
    50min
  • Back Thickness
    9mm
  • Height Above Top Shelf
    369mm
  • Depth of Shelf
    256/304/370mm
  • External Colour
    White/Carbon Grey Oak

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome