Designer Aluminium Pedestal Ashtray, Capacity 4 L, Aluminium

Order Code: ZT2700544S

£599.99 Inc VAT (20%)


Description

Designer aluminium pedestal ashtray, capacity 4 l, aluminium. Supplied = partially assembled. Ashtray capacity = 4 l. Height = 990 mm. Ashtray material = aluminium. Finish = brushed. Ashtray colour = aluminium silver. Weight = 3.1 kg. Type of mounting = floor attachment. Place of use = outdoor use. Inner container material = steel, zinc plated. Foot diameter = 300 mm. Base height = 50 mm. Product type = pedestal ashtrays. Tunnel on the inside promotes rapid smoke suppression. Stainless steel stub plate/locking mechanism. Includes key and material for securing to the ground. Perfect for outdoor use. This elegant pedestal ashtray unites design and functionality, and can be set up in a way that saves space.

See full description
Specifications for Designer Aluminium Pedestal Ashtray, Capacity 4 L, Aluminium
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Partially Assembled
  • Inner Container Material
    Steel, Zinc Plated
  • Foot Diameter
    300mm
  • Height
    990mm
  • Ashtray Material
    Aluminium
  • Ashtray Colour
    Aluminium Silver
  • Ashtray Capacity
    4L
  • Applications
    Outdoor Use
  • Base Height
    50mm
  • Weight
    3.1kg
  • Finish
    Brushed
  • Mounting Type
    Floor Attachment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome