Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Bookcases & Pedestals
Desk High 3 Drawer Pedestal 800mm Deep Beech - KF79930
By First
Order Code:
ZT1547639S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bookcases-and-pedestals/desk-high-3-drawer-pedestal-800mm-deep-beech-kf79930/p/ZT1547639S
Add to quotation
View all Bookcases & Pedestals
Description
First Desk High 3 Drawer Pedestal 800mm Deep Beech KF79930
Specifications
Specifications for Desk High 3 Drawer Pedestal 800mm Deep Beech - KF79930
Height
730mm
Width
404mm
Weight
32.68kg
Depth
800mm
MFR Part No.
KF79930
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome