0
1
2
3
4
5
6
7
8

Desk High 3 Drawer Pedestal 800mm Deep Nova Oak - KF79931

Order Code: ZT1547623S

£299.99 Inc VAT (20%)


Description

Offering a convenient and flexible place to store documents, papers and stationery, this desk high pedestal is finished in Nova Oak and can fit conveniently next to your desk to provide additional work space. The pedestal features 2 box drawers and 1 filing drawer suitable for foolscap suspension filing. This pedestal measures W404 x D800 x H730mm and can be placed beside the 800mm end of a radial desk, or used with a standard desk.
Desk high pedestal with 3 drawers
2 box drawers and 1 filing drawer
Suitable for foolscap suspension filing
Use beside your desk for additional work space
Use at the 800mm end of a radial desk or with a standard desk
Finish: Nova Oak
Dimensions: W404 x D800 x H730mm

See full description
Specifications for Desk High 3 Drawer Pedestal 800mm Deep Nova Oak - KF79931
  • Weight
    32.68kg
  • MFR Part No.
    KF79931
  • Height
    730mm
  • Number of Drawers
    3
  • Depth
    800mm
  • Width
    404mm
  • Product Type
    Desk High Pedestal
  • Colour
    Nova Oak
  • Material
    MFC/Steel