0
1
2
3
4
5
6
7

Desk High 3 Drawer Pedestal 800mm Deep White - KF79932

Order Code: ZT1547613S

£299.99 Inc VAT (20%)

Currently unavailable

Description

Offering a convenient and flexible place to store documents, papers and stationery, this white-finish, desk high pedestal can fit conveniently next to your desk to provide additional work space. The pedestal features 2 box drawers and 1 filing drawer suitable for foolscap suspension filing. This pedestal measures W404 x D800 x H730mm and can be placed beside the 800mm end of a radial desk, or used with a standard desk.
Desk high pedestal with 3 drawers
2 box drawers and 1 filing drawer
Suitable for foolscap suspension filing
Use beside your desk for additional work space
Use at the 800mm end of a radial desk or with a standard desk
Finish: White
Dimensions: W404 x D800 x H730mm

See full description
Specifications for Desk High 3 Drawer Pedestal 800mm Deep White - KF79932
  • Weight
    32.68kg
  • MFR Part No.
    KF79932

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome