Desk High Pedestal 3 Drawer 600mm Deep White - KF98511

Order Code: ZT1545778S

£219.99 Inc VAT (20%)


Description

Offering a convenient and flexible place to store documents, papers and stationery, this white desk high pedestal can fit conveniently next to your desk to provide additional work space. The pedestal features 2 box drawers and 1 filing drawer suitable for foolscap suspension filing. This pedestal measures W404xD600xH730mm and can be placed beside the 600mm end of a radial desk.
Desk high pedestal with 3 drawers
2 box drawers and 1 filing drawer
Suitable for foolscap suspension filing
Use beside your desk for additional work space
Dimensions: W404xD600xH730mm

See full description
Specifications for Desk High Pedestal 3 Drawer 600mm Deep White - KF98511
  • Weight
    38kg
  • MFR Part No.
    KF98511
  • Product Type
    Desk High Pedestal
  • Number Of Drawers
    3
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome