Dividers, Pack Of 2, For Mobile And Fixed Pedestals

Order Code: ZT2726375S

£43.99 Inc VAT (20%)


Description

Dividers, pack of 2, for mobile and fixed pedestals. Supplied = assembled. Height = 68 mm. Width = 338 mm. For height = 147 mm. For width = 390 mm. Number of partitions = 2 pcs. Product type = accessories for mobile pedestals. Pack of 2.

Specifications for Dividers, Pack Of 2, For Mobile And Fixed Pedestals
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Height
    68mm
  • Width
    338mm
  • Product Type
    Accessories for Mobile Pedestals
  • For Height
    147mm
  • For Width
    390mm
  • Number of Partitions
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome