Fast Paper Mobile Bookcase 3 Compartment 2 Shelves Grey/Charcoal

Order Code: ZT1257798P

£139.99 Inc VAT (20%)


Description

Fast Paper Mobile Bookcase 3 Compartment 2 Shelves Grey/Charcoal Three compartment bookcase made from high-impact polystyrene. Large capacity with each compartment able to store 7 Lever Arch files. Mobile with 4 castors provided, two with locking brakes.

Specifications for Fast Paper Mobile Bookcase 3 Compartment 2 Shelves Grey/Charcoal
  • Colour
    Grey/Charcoal
  • Material
    Polystyrene
  • MFR Part No.
    47811PL
  • Type
    Bookcases
  • Number of Shelves
    2
  • Number Of Shelves
    2 Shelves
    2 Shelves
  • Dimensions (W x D x H)
    651x330x1246mm
  • Style
    Open Front

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome